WALTERPROT EP2056302-M20 PARADUR ECO PLUS TAP 6245564
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:EP2056302-M20
Rubix:2519895
Manufacturer :6245564
EAN:4042446239787
Documents
Product details : WALTERPROT EP2056302-M20 PARADUR ECO PLUS TAP 6245564
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Direction of threading | right |
|---|---|
| Tail diameter | 16 mm |
| Square drive adapter | 12 mm |
| Angle of helix | 45 ° |
| Coating | thl |
| Total length | 140 mm |
| Body material | hss-e / pm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 186.77 excl. VAT
/ Each
£ 224.12 incl. VAT
- Usually arrives within 14 working days
