CUTLINE 885532 HSS TAP M16.0 SPIRAL POINT
CUTLINE 885522 HSS TAP M2.0 SPIRAL POINT
See technical informationReferences
GISS Cutline:885532
Rubix:215A7909
EAN:3660338388170


Technical specifications
| Threading | m16 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric through-bores |
Product details : CUTLINE 885532 HSS TAP M16.0 SPIRAL POINT
• HSS Metric Coarse Taps Spiral Point
Technical specifications
Attributes
| Threading | m16 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 34.33 excl. VAT
/ Each
£ 41.20 incl. VAT
- Usually arrives within 14 working days