CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL POUNT UNF 1 - 12 865000
Unf tap - right hand thread - hsse - 3% vanadium multi-material
See technical informationSee documentsReferences
GISS Cutline:865000
Rubix:865000
EAN:3660338194351



Documents
Product details : CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL POUNT UNF 1 - 12 865000
UNF thread
.
Through hole tap
Through hole tap
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 23.25 mm |
| Tail diameter | 18 mm |
| Square drive adapter | 14.5 mm |
| Thread depth | 26 mm |
| Angle of helix | 0 ° |
| Coating | spray |
| Total length | 140 mm |
| Body material | hss-e |
| Threading | 1 |
| No. of threads per inch | 12 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 134.58 excl. VAT
/ Each
£ 161.50 incl. VAT
- Usually arrives within 14 working days
