CUTLINE 885523 HSS TAP M2.5 SPIRAL POINT
CUTLINE 885522 HSS TAP M2.0 SPIRAL POINT
See technical informationReferences
GISS Cutline:885523
Rubix:215A7900
EAN:3660338388088


Technical specifications
| Threading | m2,5 |
|---|---|
| Threading diameter | 2.5 mm |
| Type | metric through-bores |
Product details : CUTLINE 885523 HSS TAP M2.5 SPIRAL POINT
• HSS Metric Coarse Taps Spiral Point
Technical specifications
Attributes
| Threading | m2,5 |
|---|---|
| Threading diameter | 2.5 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 16.00 excl. VAT
/ Each
£ 19.20 incl. VAT
- Usually arrives within 14 working days