References
Sandvik Coromant:T300-XM100IA-M8 C150
Rubix:318A6508
Manufacturer :8248240
EAN:7323226756913


Technical specifications
| Threading | m8 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-XM100IA-M8C150 COROTAP OPTIMIZED FOR VERSATILITY 8248240
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m8 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 6.8 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 8 mm |
| Thread depth | 12 mm |
| Angle of helix | 45 ° |
| Total length | 72 mm |
| Body material | hss / pm |
| Threading | m8 x 1,25 |
| No. of threads per inch | 20.32 |
Show UNSPSC/ECL@SS
£ 22.24 excl. VAT
/ Each
£ 26.69 incl. VAT
- Usually arrives within 14 working days