Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
CUTLINE 885527 HSS TAP M5.0 SPIRAL POINT
CUTLINE 885527 HSS TAP M5.0 SPIRAL POINT
CUTLINE 885522 HSS TAP M2.0 SPIRAL POINT
References
giss cutline:
885527
rubix:
215A7904
ean:
3660338388125
Technical specifications
Threading diameter
5
mm
Angle of helix
15
°
Body material
HSS
See all Specifications
Product details
Technical specifications
Product details : CUTLINE 885527 HSS TAP M5.0 SPIRAL POINT
• HSS Metric Coarse Taps Spiral Point
Technical specifications
Attributes
Threading diameter
5
mm
Angle of helix
15
°
Body material
HSS
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.95
excl. VAT
/
Each
£
15.54
incl. VAT
In stock: Next day delivery
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
WALTERPROT TC115-M14X1.5-L0-WY80FC MACHINE TAP 6958839
DORMER EX00TINM5 TAP M5 X 0.80 MM 6196730
WALTER 2041663-M3.5 ADVANCED MACHINE TAPS HSS-E 5664600
SANDVIK T200-XM100AE-8-32C110 COROTAP OPTIMIZED VERSATILITY 6967138
WALTERPROT M2021305-M5 TAP 6149673
WALTER PROTOTYP HSS-E MACHINE TAPS TC115-M10-C0-WY80AA 6743429
WALTERPROT S2056302-M20 ADVANCED MACHINE TAPS HSS-E 5101719
DORMER E295M8 TAP M8 X 1.25 MM 6305761
SANDVIK T200-XM100AE-5/16C145 COROTAP OPTIMIZED VERSATILITY 6967126
WALTERPROT 7156770-M27X1.5 HAND-/MACHINE TAP 5200913
DORMER E5361/2NO3 TAP 1/2 INCH X 16 5976582
DORMER E5475/8NO7 TAP 5/8 INCH X 14 5976434
WALTERPROT 21466-M14X1 ADVANCED MACHINE TAPS HSS-E 5077690
DOR HSS TAP 1.5/16X12NO3
WALTER 212161-M10X1 ADVANCED MACHINE TAPS HSS-E 5077258