References
Dormer:E5361/2NO3
Rubix:021168
EAN:7320760098912




Technical specifications
| Threading | bsf 1/2 nr.3 |
|---|---|
| Threading diameter | 12.7 mm |
| Type | british blind bores and through-bores |
Product details : DORMER E5361/2NO3 TAP 1/2 INCH X 16 5976582
HSS Machine thread-cutter for BSF thread uncoated ISO 529 shape C straight grooves 1.5xD blind and continual holes for general use in steel <850 N/mm². Stainless steel. Cast iron. Copper and brass. Aluminium alloys. Duraplastics and fibre-reinforced plastics.
TARAUD MACHINE N3 1/2 BSF E536 GUN ISO 529
Applications
• Copper (<100 HB <350 N/mm²)
Technical specifications
Attributes
| Threading | bsf 1/2 nr.3 |
|---|---|
| Threading diameter | 12.7 mm |
| Type | british blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 11 mm |
| Tail diameter | 7.1 mm |
| Square drive adapter | 9 mm |
| Thread depth | 23 mm |
| Angle of helix | 7 ° |
| Coating | blank |
| Total length | 89 mm |
| Body material | hss |
| Threading | 1/2 x 16 bsf |
| No. of threads per inch | 16 |
Show UNSPSC/ECL@SS
£ 36.01 excl. VAT
/ Each
£ 43.21 incl. VAT
- Usually arrives within 14 working days