WALTERPROT S2056302-M20 ADVANCED MACHINE TAPS HSS-E 5101719
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:S2056302-M20
Rubix:357A4516
Manufacturer :5101719
EAN:4042446130336

Technical specifications
| Threading | m20x2,5 |
|---|---|
| Threading diameter | 20 mm |
| Type | metric through-bores |
Documents
Product details : WALTERPROT S2056302-M20 ADVANCED MACHINE TAPS HSS-E 5101719
ALTIUS
Strengths
•For long-chipping materials
Only for synchronous machining (rigid tapping)
Only for synchronous machining (rigid tapping)
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m20x2,5 |
|---|---|
| Threading diameter | 20 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 17.5 mm |
| Tail diameter | 16 mm |
| Square drive adapter | 12 mm |
| Thread depth | 95 mm |
| Angle of helix | 40 ° |
| Coating | thl |
| Total length | 140 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 260.00 excl. VAT
/ Each
£ 312.00 incl. VAT
- Usually arrives within 14 working days