CUTLINE 885560 HSS UNC SPIRAL FLUTE TAP 1/2 X 13 INCH
CUTLINE 885557 HSS UNC SPIRAL FLUTE TAP 1/4 X 20 INCH
See technical informationReferences
GISS Cutline:885560
Rubix:215A7935
EAN:3660338388439


Technical specifications
| Threading | 1/2x13 |
|---|---|
| Type | british blind bores |
| With cooling spray | no |
Product details : CUTLINE 885560 HSS UNC SPIRAL FLUTE TAP 1/2 X 13 INCH
• ISO 529
• Tap tolerance: Class 2 for 2B fit
• Chamfer thread: 2-3
• Cutting rake: 10°
• Flute geometry: Right spiral flute 35°
• Surface treatment: Bright
• Application: General purpose tapping for blind holes
Technical specifications
Attributes
| Threading | 1/2x13 |
|---|---|
| Type | british blind bores |
| With cooling spray | no |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 26.11 excl. VAT
/ Each
£ 31.33 incl. VAT
- Usually arrives within 14 working days