Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-SD100DA-M8D150 COROTAP 7382635
SANDVIK T300-SD100DA-M8D150 COROTAP 7382635
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-SD100DA-M8 D150
rubix:
317A5858
manufacturer :
7382635
ean:
7323222267871
Technical specifications
Type
Metric blind bores
With cooling spray
No
Product details
Technical specifications
Product details : SANDVIK T300-SD100DA-M8D150 COROTAP 7382635
Technical specifications
Attributes
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.30
excl. VAT
/
Each
£
69.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK T300-XM100DB-M16X100C110 COROTAP OPTIMIZED VERSATILITY 6635213
GUHRING 00876 006.350 MACHINE TAPS HSS-E
DORMER E200M5 TAP M5 X 0.80 MM 5975689
GUHRING 00832 020.005 MACHINE TAPS 9008320200050
GUHRING 00832 008.003 MACHINE TAPS 9008320080030
WALTER P233602-UNEF1/4 TAPS HSS-E X PERT 6149495
DORMER E501M12NO1 TAP M12 X 1.75 MM 5977078
SANDVIK T200-XM100DB-M6X075C145 COROTAP OPTIMIZED VERSATILITY 6635084
SANDVIK T200-XM100DB-M14X125C110 COROTAP OPTIMIZED VERSATILITY 6635112
DORMER E390M12 6554583
WALTER 2041606-M2 ADVANCED MACHINE TAPS HSS-E 5076561
WALTERPROT P202108-M4 TAPS HSS-E X PERT 6149105
WALTER M21263-M20X1.5 TAPS HSS-E X PERT 6149836
SANDVIK T300-XM101DA-M8C150 COROTAP OPTIMIZED FOR VERSATILITY 6635142
DORMER EX11M5X.50 TAP M5 X 0.50 MM 5973652