CUTLINE 885632 METRIC FINE SPLIT DIE M10 X 1.00 X 1 INCH O/D
CUTLINE 885629 METRIC FINE SPLIT DIE M6 X 13/16OD
See technical informationReferences
GISS Cutline:885632
Rubix:215A7999
EAN:3660338389078

Product details : CUTLINE 885632 METRIC FINE SPLIT DIE M10 X 1.00 X 1 INCH O/D
• BS 1127
• Tolerance: 6g
• Chamfer lead: 1.5 threads
• Surface treatment: Bright
• Application: For hand or machine production
Technical specifications
Attributes
| Cage diameter | 25.4 mm |
|---|---|
| Thread | 10 mm |
| Body material | hss |
| Diameter | 10 mm |
| Threading diameter | 10 mm |
| No. of threads per inch | 25.4 |
Show UNSPSC/ECL@SS
£ 41.35 excl. VAT
/ Each
£ 49.62 incl. VAT
- Usually arrives within 14 working days
