References
Walter Prototyp:60003-M16
Rubix:357A4282
Manufacturer :5079292
EAN:4042446038496

Product details : WALTERPROT 60003-M16 DIES 5079292
For long-chip materials
Die 60003-M16
Applications
Stainless steels
Technical specifications
Attributes
| Threading | m |
|---|---|
| Cage diameter | 45 mm |
| Thread | 2 mm |
| Body material | hss-e |
| Diameter | 16 mm |
| Type | fixed die |
Show UNSPSC/ECL@SS
£ 216.67 excl. VAT
/ Each
£ 260.00 incl. VAT
- Usually arrives within 14 working days