References
Walter Prototyp:60000-M1.6
Rubix:357A4255
Manufacturer :5079246
EAN:4042446038038

Product details : WALTERPROT 60000-M1.6 DIES 5079246
For long and short chip materials
Die 60000-M1.6
Applications
Mild and alloy steels, copper alloys and aluminium alloys
Technical specifications
Attributes
| Threading | m |
|---|---|
| Cage diameter | 16 mm |
| Thread | 0.35 mm |
| Body material | hss |
| Diameter | 1.6 mm |
| Type | fixed die |
Show UNSPSC/ECL@SS
£ 107.17 excl. VAT
/ Each
£ 128.60 incl. VAT
- Usually arrives within 14 working days