CUTLINE 885651 HSS SPLIT DIE BSW 1/2 (1.5/16)
CUTLINE 885644 HSS SPLIT DIE BSW 3/16 (13/16)
See technical informationReferences
GISS Cutline:885651
Rubix:215A8017
EAN:3660338389252

Product details : CUTLINE 885651 HSS SPLIT DIE BSW 1/2 (1.5/16)
• HSS BSW split die
Technical specifications
Attributes
| Threading | bsw 1/2 |
|---|---|
| Cage diameter | 33.34 mm |
| Thread | 12.7 mm |
| Body material | hss |
| Die-stock type | split |
| Diameter | 12.7 mm |
| Threading diameter | 12.7 mm |
| No. of threads per inch | 12 |
| Type | split die |
Show UNSPSC/ECL@SS
£ 38.50 excl. VAT
/ Each
£ 46.20 incl. VAT
- Usually arrives within 14 working days
