References
GISS Cutline:885604
Rubix:215A7973
EAN:3660338388811

Documents
Product details : CUTLINE 885604 HSS SPLIT DIE M6.0X1.0 (1)
• Plain adjustable
• BS 1127
• Split coarse dies
• Right hand cutting
Applications
Use with left-hand turn
Technical specifications
Attributes
| Threading | m6 |
|---|---|
| Thread | 6 mm |
| Body material | hss |
| Die-stock type | split |
| Diameter | 25.4 mm |
| No. of threads per inch | 1 |
| Type | split die |
Show UNSPSC/ECL@SS
£ 30.75 excl. VAT
/ Each
£ 36.90 incl. VAT
- In stock: Next day delivery
