References
Facom:221.7X100
Rubix:1232846
EAN:3148511502006

Product details : FACOM CIRC.DIE 221.7X100
Strengths
•ISO metric RH thread
Chrome-vanadium HSS hardened to 62/64 HRc (234 daN/mm²)
Tapered adjusting screw
Chrome-vanadium HSS hardened to 62/64 HRc (234 daN/mm²)
Tapered adjusting screw
Technical specifications
Attributes
| Logistic Weight | 25 g |
|---|---|
| Packaged dimensions (D x W x H) | 30x30x15 mm |
| Package weight | 25 g |
| Threading | m7x1 |
| Cage diameter | 25.4 mm |
| Thread | 7 mm |
| Body material | hss |
| Die-stock type | split |
| Diameter | 7 mm |
| Threading diameter | 7 mm |
| No. of threads per inch | 25.4 |
| Cage thickness | 9 mm |
| Type | split die |
Show UNSPSC/ECL@SS
£ 19.24 excl. VAT
/ Each
£ 23.09 incl. VAT
- Delivery usually within ( 14 ) days
