CUTLINE 885656 HSS SPLIT DIE BSW 7/8 (2)
CUTLINE 885644 HSS SPLIT DIE BSW 3/16 (13/16)
See technical informationReferences
GISS Cutline:885656
Rubix:215A8022
EAN:3660338389306

Product details : CUTLINE 885656 HSS SPLIT DIE BSW 7/8 (2)
• HSS BSW split die
Technical specifications
Attributes
| Cage diameter | 55 mm |
|---|---|
| Thread | 2.82 mm |
| Body material | hss |
| Diameter | 22.225 mm |
| Threading diameter | 22.225 mm |
| No. of threads per inch | 9 |
| Cage thickness | 22 mm |
Show UNSPSC/ECL@SS
£ 252.90 excl. VAT
/ Each
£ 303.48 incl. VAT
- Usually arrives within 14 working days
