Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
DORMER F3301.1/4X3 ADJUSTABLE DIE 1.1/4 INCH X 12 5978881
DORMER F3301.1/4X3 ADJUSTABLE DIE 1.1/4 INCH X 12 5978881
Cutting plates F330
References
dormer:
F3301.1/4X3
rubix:
1066709
ean:
7320760207680
Technical specifications
Type
Adjustable / Circular Split
Body material
HSS
See all Specifications
Product details
Technical specifications
Product details : DORMER F3301.1/4X3 ADJUSTABLE DIE 1.1/4 INCH X 12 5978881
HSS Adjustable cutting plate for UNC thread BS 1127:1950 for non-alloyed steel <850 N/mm². Cast iron. Aluminium en aluminium- magnesium alloys Si <10%.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
Technical specifications
Attributes
Type
Adjustable / Circular Split
Body material
HSS
Threading (inch)
1,1/4
Threading diameter
31.75
mm
No. of threads per inch
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
225.00
excl. VAT
/
Each
£
270.00
incl. VAT
Usually arrives within 14 working days
Select variants (32)
Add to cart
Check our products from related categories
ROEBUCK HSS SPLIT DIE M8.0X1.25 (1)
CUTLINE 885602 HSS SPLIT DIE M5.0X0.8 (13/16)
WALTERPROT 64000-G1/2 DIES 5079620
DORMER F1405/8 GUN NOSED DIE 5/8 INCH X 11 5977918
WALTERPROT 62000-UNC1/4 DIES 5079573
DORMER F108M16 GUN NOSED DIE M16 X 2.00 MM 5978537
DORMER F310 HSS METRIC FINE DIE 12 X 1.25MM
GUHRING 00162 006.004 MACHINE TAPS 9001620060040
DOR HSS DIE PG11
DORMER F310M20X1.0X1.1/2 ADJUSTABLE DIE M20 X 1.00 MM 5978596
DORMER F13010-32 GUN NOSED DIE NO.10 X 32 5977876
CUTLINE 885623 HSS LEFT HAND SPLIT DIE M5 X 13/16 INCH
CUTLINE 885666 HSS SPLIT DIE BSF 5/8 (1.1/2)
DORMER F310M8X1.0X1 ADJUSTABLE DIE M8 X 1.00 MM 5978097
GUHRING 00162 010.006 MACHINE TAPS 9001620100060