References
Dormer:F190PG9
Rubix:1069710
EAN:7320760104989



Product details : DOR HSS DIE PG9
HSS cutting insert for PG thread ISO 2568 for unalloyed steel <850 N/mm². Cast iron. Aluminium and aluminium-magnesium alloys Si <10%.
Applications
• Free-cutting steel / mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Unalloyed aluminium / magnesium (<100 HB <350 N/mm²)
• Aluminium alloyed with silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed with silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Unalloyed aluminium / magnesium (<100 HB <350 N/mm²)
• Aluminium alloyed with silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed with silicon > 0.5% < 10% (<120 HB <400 N/mm²)
Technical specifications
Attributes
| Threading | m9 |
|---|---|
| Cage diameter | 38 mm |
| Body material | hss |
| Diameter | 38 mm |
| Threading diameter | 15.2 mm |
| No. of threads per inch | 18 |
| Cage thickness | 10 mm |
| Type | gun nosed |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 118.89 excl. VAT
/ Each
£ 142.67 incl. VAT
- Usually arrives within 14 working days
