CUTLINE 885660 HSS SPLIT DIE BSF 1/4 (13/16)
CUTLINE 885659 HSS SPLIT DIE BSF 3/16 (13/16)
See technical informationReferences
GISS Cutline:885660
Rubix:215A8025
EAN:3660338389337


Technical specifications
| Threading | bsf 1/4 x 26 |
|---|---|
| Cage diameter | 20.64 mm |
| Thread | 6.35 mm |
Product details : CUTLINE 885660 HSS SPLIT DIE BSF 1/4 (13/16)
• HSS BSF split die
Technical specifications
Attributes
| Threading | bsf 1/4 x 26 |
|---|---|
| Cage diameter | 20.64 mm |
| Thread | 6.35 mm |
| Body material | hss |
| Die-stock type | standard round die holder |
| Diameter | 20.64 mm |
| Threading diameter | 6.35 mm |
| No. of threads per inch | 26 |
| Cage thickness | 6.35 mm |
| Tolerance | medium |
| Type | hss die bsf 1/4 (13/16) iso and din |
Show UNSPSC/ECL@SS
£ 31.75 excl. VAT
/ Each
£ 38.10 incl. VAT
- In stock: Next day delivery