DORMER F310M5X.9X13/16 ADJUSTABLE DIE M5 X 0.90 MM 5978085
Cutting plates F310
See technical informationReferences
Dormer:F310M5X.9X13/16
Rubix:1069830
EAN:7320760205938



Product details : DORMER F310M5X.9X13/16 ADJUSTABLE DIE M5 X 0.90 MM 5978085
HSS Hexagonal cutting plate for metric fine thread BS 1127:1950 for non-alloyed steel <850 N/mm². Cast iron. Aluminium en aluminium- magnesium alloys Si <10%.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
Technical specifications
Attributes
| Threading | m5 |
|---|---|
| Cage diameter | 20.64 mm |
| Thread | 0.9 mm |
| Body material | hss |
| Threading diameter | 5 mm |
| No. of threads per inch | 28.22 |
| Type | adjustable / circular split |
Show UNSPSC/ECL@SS
£ 56.52 excl. VAT
/ Each
£ 67.82 incl. VAT
- Usually arrives within 14 working days
