CUTLINE 885690 HSS SPLIT DIE UNF 5/16 (1)
CUTLINE 885688 HSS SPLIT DIE UNF 1/4 (13/16)
See technical informationReferences
GISS Cutline:885690
Rubix:215A8053
EAN:3660338389610

Product details : CUTLINE 885690 HSS SPLIT DIE UNF 5/16 (1)
• HSS UNF split die
Technical specifications
Attributes
| Threading | unf 5/16-24 |
|---|---|
| Cage diameter | 25 mm |
| Thread | 1.06 mm |
| Body material | hss |
| Die-stock type | round standard |
| Diameter | 25 mm |
| Threading diameter | 7.94 mm |
| No. of threads per inch | 24 |
| Cage thickness | 9 mm |
| Tolerance | 2a |
| Type | split die |
Show UNSPSC/ECL@SS
£ 23.65 excl. VAT
/ Each
£ 28.38 incl. VAT
- In stock: Next day delivery
