Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
CUTLINE 885641 METRIC FINE SPLIT DIE M18 X 1.50 X 1.1/2 INCH O/D
CUTLINE 885641 METRIC FINE SPLIT DIE M18 X 1.50 X 1.1/2 INCH O/D
CUTLINE 885629 METRIC FINE SPLIT DIE M6 X 13/16OD
References
giss cutline:
885641
rubix:
215A8008
ean:
3660338389160
Product details
Technical specifications
Product details : CUTLINE 885641 METRIC FINE SPLIT DIE M18 X 1.50 X 1.1/2 INCH O/D
• BS 1127
• Tolerance: 6g
• Chamfer lead: 1.5 threads
• Surface treatment: Bright
• Application: For hand or machine production
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
74.95
excl. VAT
/
Each
£
89.94
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
WALTERPROT 60000-M8 DIES 5079261
GUHRING 00175 020.955 MACHINE TAPS 9001750209550
DORMER F1803/8 GUN NOSED DIE 3/8 INCH X 18 5977774
DORMER F201M12 GUN NOSED DIE M12 X 1.75 MM 5977826
DOR HSS DIE M42
GUHRING 00130 005.000 MACHINE TAPS 9001300050000
DOR HSCO DIE M18
DORMER F1701 GUN NOSED DIE 1 INCH X 11 5977895
CUTLINE 885614 HSS SPLIT DIE M14.0X2.0 (1.1/2)
DOR HSCO DIE M2
DORMER F100M5 GUN NOSED DIE M5 X 0.80 MM 5978678
DORMER F100M14 GUN NOSED DIE M14 X 2.00 MM 5978260
DOR HSS DIE M15X1.0
CUTLINE 885710 HSS SPLIT DIE 7BA (13/16)
GUHRING 00176 020.955 MACHINE TAPS 9001760209550