References
Walter Prototyp:62000-UNC7/16
Rubix:357A4316
Manufacturer :5079583
EAN:4042446041649

Documents
Product details : WALTERPROT 62000-UNC7/16 DIES 5079583
ALTIUS
Cutting inserts 62000-UNC7/16
Strengths
•For long- and short-chipping materials
Applications
External Thread
Technical specifications
Attributes
| Threading | unc 7/16-14 |
|---|---|
| Cage diameter | 11 mm |
| Thread | 1.81 mm |
| Body material | hss |
| Die-stock type | protocut® |
| Threading | unc 7/16-14 '' |
| Diameter | 11.113 mm |
| Threading diameter | 11.113 mm |
| No. of threads per inch | 14 |
| Cage thickness | 4 mm |
| Tolerance | 2a (en 22568) |
| Type | die |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 117.50 excl. VAT
/ Each
£ 141.00 incl. VAT
- Usually arrives within 14 working days