Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
CUTLINE 885700 HSS SPLIT DIE UNF 7/8 (2)
CUTLINE 885700 HSS SPLIT DIE UNF 7/8 (2)
CUTLINE 885688 HSS SPLIT DIE UNF 1/4 (13/16)
References
giss cutline:
885700
rubix:
215A8063
ean:
3660338389719
Product details
Technical specifications
Product details : CUTLINE 885700 HSS SPLIT DIE UNF 7/8 (2)
• HSS UNF split die
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
121.50
excl. VAT
/
Each
£
145.80
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
DORMER F310M25X1.5X2 ADJUSTABLE DIE M25 X 1.50 MM 5978616
GUHRING 00162 030.007 MACHINE TAPS 9001620300070
WALTERPROT 61000-M14X1.5 DIES 5079444
WALTERPROT 61000-M8X1 DIES 5079427
FACOM CIRC.DIE 221.9X125
DOR HSS DIE M24X1.5X2
DORMER F300M10X1 ADJUSTABLE DIE M10 X 1.50 MM 5978718
CUTLINE 885692 HSS SPLIT DIE UNF 1/4 (1.5/16)
DORMER F310M20X1.5X2 ADJUSTABLE DIE M20 X 1.50 MM 5978598
"RIDGID 12558 DIE HEAD 2""BSPT"
DORMER F32010-24X1 ADJUSTABLE DIE NO.10 X 24 5978004
DORMER F108M16 GUN NOSED DIE M16 X 2.00 MM 5978537
DOR HSS DIE M33
GUHRING 00151 012.000 MACHINE TAPS 9001510120000
DORMER HSS DIE 9/16 F1309/16