DOR HSS DIE M24X1.5X2


Cutting plates F310

References
dormer:F310M24X1.5X2
rubix:1069853
ean:7320760206201
Gun Nosed Die M24x1.50mm BS1127:1950
brand logo
Technical specifications
ThreadingM24
TypeAdjustable / Circular Split
Thread1.5 mm
See all Specifications

Product details : DOR HSS DIE M24X1.5X2


HSS Hexagonal cutting plate for metric fine thread BS 1127:1950 for non-alloyed steel <850 N/mm². Cast iron. Aluminium en aluminium- magnesium alloys Si <10%.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)

Technical specifications


Attributes
ThreadingM24
TypeAdjustable / Circular Split
Thread1.5 mm
Body materialHSS
Show UNSPSC/ECL@SS
£ 94.33 excl. VAT
/ Each
£ 113.20 incl. VAT
  • Usually arrives within 14 working days