DORMER F300M10X1 ADJUSTABLE DIE M10 X 1.50 MM 5978718


Cutting plates F300

References
dormer:F300M10X1
rubix:020593
ean:7320760205303
Gun Nosed Die M10x1.50  BS1127:1950
brand logo
Technical specifications
ThreadingM10
TypeAdjustable cutting plate
Thread1.5 mm
See all Specifications

Product details : DORMER F300M10X1 ADJUSTABLE DIE M10 X 1.50 MM 5978718


HSS Hexagonal cutting plate for metric thread BS 1127:1950 for non-alloyed steel <850 N/mm². Cast iron. Aluminium en aluminium- magnesium alloys Si <10%.
FILIERE M10X1 F300 EXTENSIBLE

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)

Technical specifications


Attributes
ThreadingM10
TypeAdjustable cutting plate
Thread1.5 mm
Body materialHSS
Show UNSPSC/ECL@SS
£ 32.25 excl. VAT
/ Each
£ 38.70 incl. VAT
  • Usually arrives within 14 working days