CUTLINE 885698 HSS SPLIT DIE UNF 5/8 (1.1/2)
CUTLINE 885688 HSS SPLIT DIE UNF 1/4 (13/16)
See technical informationReferences
GISS Cutline:885698
Rubix:215A8061
EAN:3660338389696

Product details : CUTLINE 885698 HSS SPLIT DIE UNF 5/8 (1.1/2)
• HSS UNF split die
Technical specifications
Attributes
| Cage diameter | 38.1 mm |
|---|---|
| Thread | 1.411 mm |
| Body material | hss |
| Diameter | 38.1 mm |
| Threading diameter | 15.88 mm |
| No. of threads per inch | 18 |
| Cage thickness | 12.7 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 42.00 excl. VAT
/ Each
£ 50.40 incl. VAT
- Usually arrives within 14 working days
