CUTLINE 885720 HSS SPLIT DIE BSPF 1/8 (1)
CUTLINE 885720 HSS SPLIT DIE BSPF 1/8 (1)
See technical informationReferences
GISS Cutline:885720
Rubix:215A8080
EAN:3660338389887


Technical specifications
| Threading | g (bspf) 1/8 x 28 |
|---|---|
| Cage diameter | 25.4 mm |
| Thread | 0.907 mm |
Product details : CUTLINE 885720 HSS SPLIT DIE BSPF 1/8 (1)
• HSS BSPF split die
Technical specifications
Attributes
| Threading | g (bspf) 1/8 x 28 |
|---|---|
| Cage diameter | 25.4 mm |
| Thread | 0.907 mm |
| Body material | hss |
| Die-stock type | split |
| Threading diameter | 9.728 mm |
| No. of threads per inch | 28 |
| Cage thickness | 9.53 mm |
| Tolerance | a |
| Type | split die |
Show UNSPSC/ECL@SS
£ 38.62 excl. VAT
/ Each
£ 46.34 incl. VAT
- In stock: Next day delivery