Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
DORMER HSS DIE 1.1/4X3 F3201.1/4X3
DORMER HSS DIE 1.1/4X3 F3201.1/4X3
Cutting plates F320
References
dormer:
F3201.1/4X3
rubix:
1069908
ean:
7320760207000
Technical specifications
Type
Adjustable / Circular Split
Body material
HSS
See all Specifications
Product details
Technical specifications
Product details : DORMER HSS DIE 1.1/4X3 F3201.1/4X3
HSS Adjustable cutting plate for UNC thread BS 1127:1950 for non-alloyed steel <850 N/mm². Cast iron. Aluminium en aluminium- magnesium alloys Si <10%.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
Technical specifications
Attributes
Type
Adjustable / Circular Split
Body material
HSS
Threading (inch)
1,1/4
Threading diameter
31.75
mm
No. of threads per inch
7
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
171.97
excl. VAT
/
Each
£
206.36
incl. VAT
Usually arrives within 14 working days
Select variants (31)
Add to cart
Check our products from related categories
DORMER F1407/8 GUN NOSED DIE 7/8 INCH X 9 5977717
CUTLINE 885619 HSS SPLIT DIE M20.0X2.5 (2)
DOR HSCO DIE M2.5
DORMER F3205/8X2 ADJUSTABLE DIE 5/8 INCH X 11 5978069
GUHRING 00130 012.000 DIES HSS-E
DOR HSS DIE PG16
CUTLINE 885725 HSS SPLIT DIE BSPF 3/8 (1.1/2)
DORMER F3207/8X2 ADJUSTABLE DIE 7/8 INCH X 9 5978821
CUTLINE 885724 HSS SPLIT DIE BSPF 1/4 (1.1/2)
DORMER F1407/16 GUN NOSED DIE 7/16 INCH X 14 5977923
DORMER F300M5X13/16 ADJUSTABLE DIE M5 X 0.80 MM 5978797
DOR HSS DIE M20X1.5
DOR HSS DIE 1.1/8
DOR HSS DIE M39
GUHRING 00151 010.000 MACHINE TAPS 9001510100000