Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
CUTLINE 885606 HSS SPLIT DIE M8.0X1.25 (1)
CUTLINE 885606 HSS SPLIT DIE M8.0X1.25 (1)
HSS SPLIT DIE
References
giss cutline:
885606
rubix:
215A7975
ean:
3660338388835
Technical specifications
Threading
m8
Type
split
Thread
8
mm
See all Specifications
Product details
Technical specifications
Product details : CUTLINE 885606 HSS SPLIT DIE M8.0X1.25 (1)
• Plain adjustable
• BS 1127
• Split coarse dies
• Right hand cutting
Applications
Use with left-hand turn
Technical specifications
Attributes
Threading
m8
Type
split
Thread
8
mm
Body material
hss
Diameter
25.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.81
excl. VAT
/
Each
£
34.57
incl. VAT
In stock: Next day delivery
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
DOR HSS DIE PG9
DOR HSS DIE M18
DOR HSCO DIE M12
CUTLINE 885633 METRIC FINE SPLIT DIE M10 X 1.25 X 1 INCH O/D
DORMER F310M25X1.5X2 ADJUSTABLE DIE M25 X 1.50 MM 5978616
DORMER F1305/8 GUN NOSED DIE 5/8 INCH X 18 5977888
CUTLINE 885720 HSS SPLIT DIE BSPF 1/8 (1)
DOR HSS DIE 9/16
CUTLINE 885690 HSS SPLIT DIE UNF 5/16 (1)
CUTLINE 885651 HSS SPLIT DIE BSW 1/2 (1.5/16)
CUTLINE 885601 HSS SPLIT DIE M4.0X0.7 (13/16)
GUHRING 00151 012.000 MACHINE TAPS 9001510120000
CUTLINE METRIC COARSE HSS CIRCULAR SPLIT DIE M10 X 13MM THICK 832172
DOR HSCO DIE M2.5
DOR HSS DIE M12X1.0