Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Hexagonal die-stocks
Standard hexagonal die-stock
CUTLINE 885734 HSS DIE NUT M8.0 X 1.25
CUTLINE 885734 HSS DIE NUT M8.0 X 1.25
CUTLINE HSS DIE NUT
References
giss cutline:
885734
rubix:
215A8093
ean:
3660338390012
Technical specifications
Wrench size
22
mm
Cage thickness
9
mm
Thread
1.25
mm
See all Specifications
Product details
Technical specifications
Product details : CUTLINE 885734 HSS DIE NUT M8.0 X 1.25
• BS 1127
• Die nuts are used for recutting worn or rusty threads and are not designed for producing new threads
Technical specifications
Attributes
Wrench size
22
mm
Cage thickness
9
mm
Thread
1.25
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.28
excl. VAT
/
Each
£
39.94
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
DORMER F2721 DIENUT 1 INCH X 11 5978700
LYNDON 27176 M27 X 3 DIE NUT REF
DORMER F202M36 DIENUT M36 X 4.00 MM 5978818
DORMER F272 HSS DIENUT 1/4 INCH
CUTLINE 885776 HSS DIE NUT BSW 3/4
DORMER F312M14X1.5 DIENUT M14 X 1.50 MM 5977944
CUTLINE 885765 HSS DIE NUT 4BA
DORMER F202M24 DIENUT M24 X 3.00 MM 5978716
1.1/2 X 6 BSW HEXAGON DIE NUT
CUTLINE 885778 HSS DIE NUT BSW 1
CUTLINE 885768 HSS DIENUT BSW 3/16
DORMER F202M6 DIENUT M6 X 1.00 MM 5978828
CUTLINE 885732 HSS DIE NUT M5.0 X 0.8
CUTLINE 885749 HSS DIE NUT UNC 7/8
LYNDON M22X2.5 DIE NUT 27170