Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Hexagonal die-stocks
Standard hexagonal die-stock
CUTLINE 885749 HSS DIE NUT UNC 7/8
CUTLINE 885749 HSS DIE NUT UNC 7/8
CUTLINE 885742 HSS DIE NUT UNC 1/4
References
giss cutline:
885749
rubix:
215A8107
ean:
3660338390159
Product details
Technical specifications
Product details : CUTLINE 885749 HSS DIE NUT UNC 7/8
• HSS UNC die nut
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.04
excl. VAT
/
Each
£
58.85
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
DORMER F272 HSS DIENUT 1/2 INCH
CUTLINE 885772 HSS DIENUT BSW 7/16
DORMER F302M24 DIENUT M24 X 3.00 MM 5978487
CUTLINE 885736 HSS DIE NUT M12.0 X 1.75
DORMER F2721.1/4 DIENUT 1.1/4 INCH X 11 5978704
DORMER F312M12X1.25 DIENUT M12 X 1.25 MM 5977939
DORMER F202M20 DIENUT M20 X 2.50 MM 5977886
HEX DIE NUT HSS GT 7MM X 1 STD
CUTLINE 885765 HSS DIE NUT 4BA
CUTLINE 885793 HSS DIE NUT BSPF 3/8
CUTLINE 885794 HSS DIE NUT BSPF 1/2
DORMER F312M10X1.0 DIENUT M10 X 1.00 MM 5977930
LYNDON 1-1/2 BSP DIE NUT 25542
DORMER F202M4 DIENUT M4 X 0.70 MM 5978822
CUTLINE 885760 HSS DIENUT UNF 7/8