Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Hexagonal die-stocks
Standard hexagonal die-stock
LYNDON M22X2.5 DIE NUT 27170
LYNDON M22X2.5 DIE NUT 27170
Hexagon Die Nut
References
lyndon:
27170
rubix:
117A3398
Technical specifications
Threading
m22x2.5
Body material
hss
Product details
Technical specifications
Product details : LYNDON M22X2.5 DIE NUT 27170
Applications
For cleaning and repairing damaged threads and for general use in awkward places
Technical specifications
Attributes
Threading
m22x2.5
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.26
excl. VAT
/
Each
£
56.71
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER F302M14 DIENUT M14 X 2.00 MM 5978473
CUTLINE 885774 HSS DIENUT BSW 9/16
DORMER F312M12X1.0 DIENUT M12 X 1.00 MM 5977937
CUTLINE 885784 HSS DIE NUT BSF 7/16
CUTLINE 885753 HSS DIE NUT UNF 5/16
DORMER F302M8 DIENUT M8 X 1.25 MM 5978521
CUTLINE 885795 HSS DIENUT BSPF 3/4
DORMER F302M4 DIENUT M4 X 0.70 MM 5978508
CUTLINE 885788 HSS DIE NUT BSF 7/8
CUTLINE 885761 HSS DIE NUT UNF 1
DORMER F312M24X1.5 DIENUT M24 X 1.50 MM 5977956
CUTLINE 885732 HSS DIE NUT M5.0 X 0.8
LYNDON 1/4 NPT TAPER DIE 23514
CUTLINE 885758 HSS DIE NUT UNF 5/8
DORMER F302M30 DIENUT M30 X 3.50 MM 5978499