References
GISS Cutline:885770
Rubix:215A8125
EAN:3660338390333

Product details : CUTLINE 885770 HSS DIENUT BSW 5/16
• HSS BSW die nut
Technical specifications
Attributes
| Threading | bsw 5/16 x 18 |
|---|---|
| Thread | 7.94 mm |
| Body material | hss |
| Wrench size | 22 mm |
| Cage thickness | 9 mm |
Show UNSPSC/ECL@SS
£ 20.71 excl. VAT
/ Each
£ 24.85 incl. VAT
- In stock: Next day delivery
