Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
SET of standard manual thread-cutters
CUTLINE 885245 HSS TAP SET M22.0 X 1.5 FINE
CUTLINE 885245 HSS TAP SET M22.0 X 1.5 FINE
CUTLINE HSS TAP SETS
References
giss cutline:
885245
rubix:
215A7637
ean:
3660338385469
Technical specifications
Number of elements
3
See all Specifications
Product details
Technical specifications
Product details : CUTLINE 885245 HSS TAP SET M22.0 X 1.5 FINE
• General purpose metric fine tap sets
• Standard ISO 529. Straight Flute
• Set of 3 taps comprising of 1 each taper, second and plug
• Right hand cutting
Technical specifications
Attributes
Number of elements
3
Material
HSS
Threading
M22x1,5
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
113.14
excl. VAT
/
Each
£
135.77
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Create PDF from product
Check our products from related categories
DORMER E5241-72NO2 TAP NO.1 X 72 5976274
CUTLINE 885107 HSS TAP SET M3 X 0.5 L/HAND
DORMER E5247/8NO3 TAP 7/8 INCH X 14 5976173
DORMER E100M3NO8 TAP M3 X 0.50 MM 5974509
GUHRING 00981 001.854 HAND TAPS 9009810018540
DORMER E5471NO2 TAP 1 INCH X 11 5976361
CUTLINE 885408 HSS TAP SET BSF 3/8X20
VOELKEL-TS M8X1.25 TAP VOLKEL-27642
DORMER E5158-32NO6 TAP NO.8 X 32 5976909
CUTLINE 885263 HSS TAP SET UNC 1/4 X 20
DORMER E5311/4NO2 TAP 1/4 INCH X 20 5977254
DORMER E5153/8NO1 TAP 3/8 INCH X 16 5977176
CUTLINE 885517 HSS TAP SET 7BA
FACOM 227.S3X50T3 M3 TAP SET
DORMER E5311/2NO6 TAP 1/2 INCH X 12 5977249