References
Dormer:S991SET944
Rubix:80295615
EAN:7320760040386
Product details : DORMER S991SET944 TIAIN CARBIDE CUTTER SET 4 FLUTE
TiAIN Solid Carbide Cutter Set
Kit contains 3mm , 4mm , 5mm , 6mm , 8mm , 10mm
Kit contains 3mm , 4mm , 5mm , 6mm , 8mm , 10mm
Technical specifications
Attributes
| Type of tail | ha |
|---|---|
| Cutting material | carbide |
Show UNSPSC/ECL@SS
£ 118.15 excl. VAT
/ Each
£ 141.78 incl. VAT
- In stock: Next day delivery

