CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES TIALN MM 2 867514
HSS Co8% Groove milling cutter, short range series, centre cut, 4-flute TIALN
See technical informationSee documentsReferences
Superseded Ref:701285
GISS Cutline:867514
Rubix:867514
EAN:3660338214912

Documents
Product details : CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES TIALN MM 2 867514
HSS Co8% Groove milling cutter, short range series, centre cut, 4-flute TIALN DIN 844 N.
End mill HSS-Co8 4 flutes D. 2.0 mm TIALN
Technical specifications
Attributes
| Diameter | 2 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
| Number of teeth | 4 |
| Length of cut | 7 mm |
| Total length | 51 mm |
| Cutting material | hss |
Show UNSPSC/ECL@SS
£ 9.91 excl. VAT
/ Each
£ 11.89 incl. VAT
- Usually arrives within 14 working days
