References
Dormer:D763125.0X3.0
Rubix:1074931
EAN:7320760078273




Technical specifications
| Diameter | 125 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 32 mm |
Product details : DORMER HSS CUTTER 125.0X3.0 D763125.0X3.0
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 32 mm |
| Number of teeth | 44 |
| Length of cut | 3 mm |
| Total length | 3 mm |
| Cutting material | hss-e |
| Angle of helix | 15 ° |
| Cutting angle | 10 ° |
Show UNSPSC/ECL@SS
£ 612.50 excl. VAT
/ Each
£ 735.00 incl. VAT
- Usually arrives within 14 working days