DOR HSS DIE 1


Cutting plates F120

References
dormer:F1201
rubix:1069658
ean:7320760104347
Gun Nosed Die 1 inchx8  ISO 2568
brand logo
Technical specifications
TypeGun Nosed
Cage diameter55 mm
Cage thickness22 mm
See all Specifications

Product details : DOR HSS DIE 1


HSS Cutting plate for UNC thread ISO 2568 for non-alloyed steel <850 N/mm². Cast iron. Aluminium en aluminium- magnesium alloys Si <10%.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)

Technical specifications


Attributes
TypeGun Nosed
Cage diameter55 mm
Cage thickness22 mm
Body materialHSS
Threading (inch)1
Threading diameter25.4 mm
No. of threads per inch8
Show UNSPSC/ECL@SS
£ 148.63 excl. VAT
/ Each
£ 178.36 incl. VAT
  • Usually arrives within 14 working days