References
Dormer:F190PG36
Rubix:1069716
EAN:7320760104965



Product details : DOR HSS DIE PG36
Technical specifications
Attributes
| Threading | m36 |
|---|---|
| Cage diameter | 90 mm |
| Body material | hss |
| Cage thickness | 22 mm |
| Type | gun nosed |
Show UNSPSC/ECL@SS
£ 395.12 excl. VAT
/ Each
£ 474.14 incl. VAT
- Usually arrives within 14 working days
