DORMER F310M30X2.0X2.1/4 ADJUSTABLE DIE M30 X 2.00 MM 5977952
Cutting plates F310
See technical informationReferences
Dormer:F310M30X2.0X2.1/4
Rubix:1069856
EAN:7320760206249



Product details : DORMER F310M30X2.0X2.1/4 ADJUSTABLE DIE M30 X 2.00 MM 5977952
HSS Hexagonal cutting plate for metric fine thread BS 1127:1950 for non-alloyed steel <850 N/mm². Cast iron. Aluminium en aluminium- magnesium alloys Si <10%.
EXTENDABLE THREADING DIE M30X2 F310
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
Technical specifications
Attributes
| Threading | m30 |
|---|---|
| Cage diameter | 30 mm |
| Thread | 2 mm |
| Body material | hss |
| Die-stock type | f310 |
| Diameter | 30 mm |
| Threading diameter | 30 mm |
| Cage thickness | 2.25 mm |
| Type | adjustable cutting insert |
Show UNSPSC/ECL@SS
£ 176.58 excl. VAT
/ Each
£ 211.90 incl. VAT
- Usually arrives within 14 working days
