References
Walter Prototyp:61000-M18X1.5
Rubix:357A4300
Manufacturer :5079453
EAN:4042446040109

Product details : WALTERPROT 61000-M18X1.5 DIES 5079453
For long- and short-chip materials
Threading die 61000-M18X1.5
Applications
Mild and alloy steels, copper alloys and aluminum alloys
Technical specifications
Attributes
| Threading | m |
|---|---|
| Cage diameter | 45 mm |
| Thread | 1.5 mm |
| Body material | hss |
| Diameter | 18 mm |
| Type | fixed die |
Show UNSPSC/ECL@SS
£ 188.33 excl. VAT
/ Each
£ 226.00 incl. VAT
- Usually arrives within 14 working days