FESTO 535470 LINEAR/SWIVEL CLAMP CLR-63-50-G-P-A
Cylinder Swing Clamp
See technical informationSee documentsReferences
Festo:CLR-63-50-G-P-A
Rubix:112A7382
Manufacturer :535470
EAN:4052568168988

Technical specifications
| Type | cylinder swing clamp |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : FESTO 535470 LINEAR/SWIVEL CLAMP CLR-63-50-G-P-A
Linear/swivel clamp CLR-63-50-G-P-A Clamping system with linear movement, standardised hole pattern to ISO 21287. Total stroke=73 mm, Piston diameter=63 mm, Piston rod thread=M10, Clamping stroke=50 mm, Cushioning=P: Flexible cushioning rings/plates at both ends
Technical specifications
Attributes
| Logistic Weight | 2681 g |
|---|---|
| Type | cylinder swing clamp |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
| Design size | 63 |
Show UNSPSC/ECL@SS
£ 656.15 excl. VAT
/ Each
£ 787.38 incl. VAT
- Delivery usually within ( 6 ) days