SMC RHCB80-800 HIGH POWER CYLINDER


Cylinder

References
smc:RHCB80-800
rubix:2608454
brand logo
brand logo
Technical specifications
Typebasic model
Cylinder stroke40 mm
Cylinder diameter800 mm
See all Specifications

Product details : SMC RHCB80-800 HIGH POWER CYLINDER


High speed or high load cylinder applications frequently require additional speed and flow control devices to control the stopping of the load. SMC's RHC series features a longer cushion design which is capable of stopping heavy or high speed loads while maintaining the simplicity of a standard air cushion cylinder. This enhanced cushion allows the kinetic distance, which results in the ability to absorb up to 23.8 ft-lb of energy and operate reliably at speeds up to 118 in/sec. Even with the improved performance of the RHC, cushion adjustment remains as simple as adjusting the cushion needle valve.
Mounting: B (Basic Style)
Bore Size: 80mm
Port Type: Rc
Stroke: 800
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistic Weight14530 g
Typebasic model
Cylinder stroke40 mm
Cylinder diameter800 mm
Show UNSPSC/ECL@SS
£ 2,120.47 excl. VAT
/ Each
£ 2,544.56 incl. VAT
  • Delivery usually within ( 4 ) days