NSK CYLIN ROLLER BEARING N322ECJ


Cylindrical roller bearing N3

References
nsk:N322W
rubix:104A2193
manufacturer :N322W *5
ean:00029176051708
brand logo
brand logo
Technical specifications
Inner diameter110 mm
Outer diameter240 mm
Width50 mm
See all Specifications

Product details : NSK CYLIN ROLLER BEARING N322ECJ


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight10200 g
Inner diameter110 mm
Outer diameter240 mm
Width50 mm
Bearing Clearancecn
Sealingopen
Show UNSPSC/ECL@SS
£ 455.42 excl. VAT
/ Each
£ 546.50 incl. VAT
  • Usually arrives within 14 working days