FAG SL185008-A-C3 CYL. NEEDLE BEARING 2670740030

Cylindrical roller bearing

See technical information
References
INA:SL185008-A-C3
Rubix:229A2036
Manufacturer :0002670740030
EAN:4012802146967
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter68 mm
Width38 mm
See all Specifications

Product details : FAG SL185008-A-C3 CYL. NEEDLE BEARING 2670740030


Cylindrical roller bearing SL1850. . -A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Cylindrical roller bearing SL1850..-A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18

Technical specifications


Attributes
Logistics dimensions (L x W x H)38x68x68 mm
Logistic Weight560 g
Inner diameter40 mm
Outer diameter68 mm
Width38 mm
Bearing Clearancec3
Sealingopen
Reference speed4200 rpm
Basic static load, radial - C0r133000 N
Basic dynamic load, radial - Cr100000 N
Show UNSPSC/ECL@SS
£ 118.09 excl. VAT
/ Each
£ 141.71 incl. VAT
  • Delivery usually within ( 7 ) days