Cylindrical roller bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 150 mm |
Width | 36 mm |
Logistics dimensions (L x W x H) | 36x150x150 mm |
---|---|
Logistic Weight | 2500 g |
Inner diameter | 85 mm |
Outer diameter | 150 mm |
Width | 36 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | nu..-e-xl-tvp2 |
Material | steel |
Cage | polyamide |
Reference speed | 3300 rpm |
Limit speed | 6400 rpm |
Basic static load, radial - C0r | 275000 N |
Basic dynamic load, radial - Cr | 255000 N |
In stock: Next day delivery