Cylindrical Roller Bearing NJ… Series
Inner diameter | 75 mm |
---|---|
Outer diameter | 130 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x130x130 mm |
---|---|
Logistic Weight | 1240 g |
Inner diameter | 75 mm |
Outer diameter | 130 mm |
Width | 25 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | nj2 |
Material | bearing steel |
Cage | steel |
Reference speed | 5600 rpm |
Limit speed | 6000 rpm |
Basic static load, radial - C0r | 156000 N |
Basic dynamic load, radial - Cr | 150000 N |
Usually arrives within 14 working days