NSK CYLIND ROLLR BEARING NJ203ECP
SKF cylindrical roller bearing single row NSK
See technical informationReferences
NSK:NJ 203ET
Rubix:104A6327
EAN:00029176778551
Product details : NSK CYLIND ROLLR BEARING NJ203ECP
SKF cylindrical roller bearing single row NSK
SKF cylindrical roller bearing single row NSK
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 12 mm |
Show UNSPSC/ECL@SS
£ 18.40 excl. VAT
/ Each
£ 22.08 incl. VAT
- Usually arrives within 14 working days

